- Metal & Stainless Cutting Wheel
- 6" Wheel Diameter
- 7/8" Arbor Hole
- 0.045" Thickness
- Z60T Grit
description
- With a thin .045 In. wheel design for quick, burr-free cuts, DEWALT type 27 XP metal cutting wheels feature a specially treated grain combination for aggressive cutting action. 2 full sheets of fiberglass ensure durability and safety. A proprietary material mix extends wheel life.
applications
- Metal & Stainless Cutting
features
- Premium tough Zirconia grain for extended life and material removal
- High grain concentration ensures aggressive cutting action and smoother running wheels
- Proprietary wheel design for durable long life wheels
- 2 full sheets of fiberglass for added durability and safety
| Material | Zirconia |
| Diameter | 6 in |
| Thickness | 0.045 in |
| Arbor Hole Size | 7/8 in |
| Manufacturer Name | DeWalt® |
| RPM [Max] | 10100 rpm |
| Application | Metal & Stainless Cutting |
| Grit | Z60T |
| Weight | 0.13 LB |
| EAN or UPC | 885911021203 |

