- Heavy-Duty 1 1/2" Die Grinder
- 3 A
- 25,000 rpm Motor Provides High Power and Speed for all 1 1/2" Grinding Applications
features
- Motor provides high power and speed for all 1 1/2" grinding applications
- AC/DC capacity works off welding machines and generators for increased productivity and versatility
- Convenient paddle switch with lock-on button for easy gripping
- Precision 1/4" collet with 1/8" reducing sleeve securely holds all proper accessories
includes
- Two wrenches
- 1/4" collet
- 1/8" reducing sleeve
| RPM | 25000 rpm |
| Length | 13 in |
| Voltage Rating | 115 |
| Type of Grinder | Die |
| Spindle Thread Size | 1/4" Collet & 1/8" Sleeve |
| Tool Wt. | 3.25 lb |
| Grinding Wheel Dia. | 1 1/2 in |
| Amps | 3 A |
| Weight | 4.25 LB |
| EAN or UPC | 28875088701 |

