- Heavy-Duty 2" Die Grinder
- 5 A
- 19,000 rpm Motor Provides High Power and Speed for all 2" Grinding Applications
features
- 5.0 A, 19,000 rpm motor provides high power and speed for all 2" grinding applications
- AC/DC capacity works off welding machines and generators for increased productivity and versatility
- External brush caps for easy servicing
- Precision 1/4" collet with 1/8" reducing sleeve for maximum gripping strength - allows user to operate both 1/4" and 1/8" shaft accessories
- Three-year limited warranty/one-year free service contract
includes
- Two wrenches
- 1/4" collet
- 1/8" reducing sleeve
| Amps | 5 A |
| Length | 19.200 in |
| Tool Wt. | 6 lb |
| Spindle Thread Size | 1/4" Collet & 1/8" Sleeve |
| Type of Grinder | Die |
| Grinding Wheel Dia. | 2 in |
| RPM | 19000 rpm |
| Voltage Rating | 115 |
| Weight | 7.75 LB |
| EAN or UPC | 28875008884 |

