- Heavy-Duty 18 Gauge Swivel Head Shear
| Amps | 5 A |
| Capacity, Stainless | 20 ga. |
| Length | 9.100 in |
| Voltage Rating | 115 |
| Capacity, Steel | 18 ga. |
| Tool Wt. | 5 lb |
| Strokes Per Minute | 2500 strokes/min |
| Weight | 4.7 LB |
| EAN or UPC | 28875008907 |
| Amps | 5 A |
| Capacity, Stainless | 20 ga. |
| Length | 9.100 in |
| Voltage Rating | 115 |
| Capacity, Steel | 18 ga. |
| Tool Wt. | 5 lb |
| Strokes Per Minute | 2500 strokes/min |
| Weight | 4.7 LB |
| EAN or UPC | 28875008907 |