- Replacement Blade
description
- The DW8901 is a replacement center blade for the DW890 Heavy-Duty 18 Gauge Swivel Head and Shear.
features
- Ideal for Cutting and Notching Applications: Engineered for long life with a 2X thicker wheel*.
| Width | 5 in |
| Warranty | 3 Years Limited Warranty |
| Length | 5 in |
| Height | 0.5 in |
| Corded | Yes |
| Battery Included | No |
| Weight | 0.15 LB |
| EAN or UPC | 28875089012 |

