- Heavy-Duty 14 Gauge Swivel Head Shear
features
- Powerful, all-ball-bearing motor for long life
- Head swivels 360° for cutting convenience
- Cuts 7/32" strip which continuously curls out of cutting area for clear line of sight
- Variable speed permits cutting of a wide variety of thickness
| Strokes Per Minute | 2500 strokes/min |
| Amps | 5 A |
| Tool Wt. | 5 lb |
| Voltage Rating | 115 |
| Capacity, Steel | 14 ga. |
| Capacity, Stainless | 16 ga. |
| Length | 9.100 in |
| Weight | 5.5 LB |
| EAN or UPC | 28875008914 |

