- Heavy-Duty 14 Gauge Shear
features
- Dependable, all ball bearing motor for long life
- Rugged aluminum alloy gear case for maximum durability
- Paddle switch for convenient, one-handed operation
- Blades are easy to adjust and replace
includes
- Blade kit (upper and lower blades, screws, nuts, and wrenches)
| Voltage Rating | 115 |
| Length | 9 1/2 in |
| Capacity, Stainless | 16 ga. |
| Amps | 3 A |
| Strokes Per Minute | 2700 strokes/min |
| Capacity, Steel | 14 ga. |
| Tool Wt. | 5.5 lb |
| Weight | 6.1 LB |
| EAN or UPC | 28875008921 |

