- Heavy-Duty 12 Gauge Shear
features
- Powerful, all-ball-bearing motor for long life
- Rugged aluminum alloy gear case for maximum durability
- Paddle switch for convenient, one-handed operation
- Four-edge blade design provides four times the life of standard blades
| Strokes Per Minute | 1950 strokes/min |
| Amps | 6.5 A |
| Capacity, Steel | 12 ga. |
| Length | 10 1/2 in |
| Tool Wt. | 4.5 lb |
| Capacity, Stainless | 14 ga. |
| Voltage Rating | 115 |
| Weight | 6.35 LB |
| EAN or UPC | 28875008938 |

