- Heavy-Duty 16 Gauge Nibbler
features
- Dependable, all ball bearing motor for long life
- Round punch allows 360° pivot while cutting
- Rotating head allows changing cutting directions as desired
- Easy-to-change punch and die saves time and money
- No distortion of material being cut
- Paddle switch for convenient, one-handed operation
- Gear case constructed of strong aluminum alloy for maximum durability
| Voltage Rating | 115 |
| Strokes Per Minute | 2100 strokes/min |
| Capacity, Steel | 16 ga. |
| Amps | 3 A |
| Tool Wt. | 4.5 lb |
| Capacity, Stainless | 18 ga. |
| Length | 9 3/4 in |
| Weight | 5.35 LB |
| EAN or UPC | 28875008969 |

