- Heavy-Duty 14 Gauge Nibbler
features
- Easy-to-change punch and die saves time and money
- Paddle switch for convenient, one-handed operation
- Powerful motor for long life in continuous-duty applications
- Round punch allows 360° pivot while cutting
- Rotating head allows changing cutting directions as desired
- No distortion of material being cut
| Amps | 6.5 A |
| Capacity, Steel | 14 ga. |
| Voltage Rating | 115 |
| Capacity, Stainless | 16 ga. |
| Tool Wt. | 4.5 lb |
| Strokes Per Minute | 1950 strokes/min |
| Length | 10 1/2 in |
| Weight | 5.5 LB |
| EAN or UPC | 28875008983 |

