- Circular Saw Blades
- Ultra-Thin Kerf
- 5 3/8" Blade Diameter
- 30 Number of Teeth
- 10 mm Arbor Hole Size
description
- Ultra-thin kerf blade for fast cutting. Professional quality cordless ultra-thin kerf saw blades specifically engineered to optimize cutting performance and maximize the number of cuts per charge of all DEWALT 5-3/8 In. and 6-1/2 In. cordless saws.
applications
- Aluminum/nonferrous metals cutting
features
- Professional quality cordless ultra-thin kerf saw blades specifically engineered to optimize cutting performance and maximize the number of cuts per charge of all DEWALT 5-3/8 In. and 6-1/2 In. cordless saws
- Anti-stick rim reduces friction and gum-up
- Manufactured by DEWALT
- 30 day money back guarantee
| Type | Ultra-Thin Kerf |
| Packing Type | Carded |
| Grind | FTG |
| Application | Aluminum/nonferrous metals cutting |
| Cutting Edge Material | Carbide |
| Tooth Angle | 3 ° |
| Thickness | 0.039 in |
| Hook | 3 ° |
| No. of Teeth | 30 |
| Blade Dia. | 5 3/8 in |
| Kerf | 0.059 in |
| Tooth Shape | Flat Top Grind (FTG) |
| Arbor Hole Size | 10 mm |
| Weight | 0.35 LB |
| EAN or UPC | 28874090521 |

