- Circular Saw Blades
- Ultra-Thin Kerf
- 5 3/8" Blade Diameter
- 80 Number of Teeth
- 5/8" Arbor Hole Size
description
- Professional quality cordless ultra-thin kerf saw blades specifically engineered to optimize cutting performance and maximize the number of cuts per charge of all DEWALT 5-3/8 In. and 6-1/2 In. cordless saws. Anti-stick rim reduces friction and gum-up. Ultra-thin kerf blade for fast cutting.
applications
- Vinyl/paneling cutting
features
- Used for vinyl and paneling
- Manufactured by DEWALT
- 90-day money back guarantee
- Ultra-thin kerf blade for fast cutting
- Anti-stick rim reduces friction and gum-up
- Independently certified to meet applicable standards
| Cutting Edge Material | Steel |
| Type | Ultra-Thin Kerf |
| Tooth Angle | -45 °, -10 ° |
| Thickness | 0.039 in |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 78, 80 |
| Packing Type | Carded |
| Tooth Shape | Alt. Set |
| Kerf | 0.059 in |
| Application | Vinyl/paneling cutting |
| Blade Dia. | 5 3/8 in |
| Hook | -45 °, -10 ° |
| Weight | 0.279 LB |
| EAN or UPC | 28874090538 |

