- Circular Saw Blades
- Ultra-Thin Kerf
- 5 3/8" Blade Diameter
- 24 Number of Teeth
- 10 mm Arbor Hole Size
description
- DEWALT circular saw blades include blade selection for the professional contractor as well as the professional woodworker.
applications
- Wood cutting
features
- Anti-stick rim reduces friction and gum-up
- Ultra-thin kerf blade for fast cutting
- 30-day money back guarantee
- Professional quality cordless ultra-thin kerf saw blades specifically engineered to optimize cutting performance and maximize the number of cuts per charge of all DEWALT® 5-3/8 In. and 6-1/2 In. cordless saws
| Cutting Edge Material | Carbide |
| Thickness | 0.039 in |
| Hook | 20 ° |
| Application | Wood cutting |
| Tooth Angle | 20 ° |
| Arbor Hole Size | 10 mm |
| No. of Teeth | 24 |
| Kerf | 0.059 in |
| Packing Type | Carded |
| Grind | ATB |
| Type | Ultra-Thin Kerf |
| Blade Dia. | 5 3/8 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Weight | 0.267 LB |
| EAN or UPC | 28874090545 |

