- Cordless Construction Saw Blades
- 5 3/8" Blade Diameter
- Number of Teeth 16
- 0.039" Thickness
description
- The DEWALT Construction 5-3/8-inch 16-tooth tungsten carbide-tipped steel circular saw blade cuts through plywood, hardwood (oak, walnut, birch, etc.), and softwood (redwood, cedar, pine, etc.) easily. Its applications range from construction-related woodwork, such as framework, joinery, cabinetry, and furniture, to smaller woodcutting projects for cases and wooden equipment. Apart from smooth cutting, the thin kerf also generates less wood waste, making it a good blade for expensive wood. The ribbed heat vents allow the blade to spin cooler and avoid burning. The anti-stick coating minimizes gum-up and the sleek blade design makes it easy to stay on the cut line. It creates a fine woodcut finish and is compatible with many handheld circular saws. Get the 5-3/8-inch 16-tooth tungsten carbide-tipped steel circular saw blade at Lowes.com today.
features
- The Construction 16-tooth tungsten carbide-tipped steel circular saw blade features: Tougher tungsten carbide stays sharper longer
- Thin kerf for fast and smooth cutting action
- All blades feature 5/8-in arbor with diamond knock-out
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
| Kerf | 0.059 in |
| Grind | ATB |
| Type | Carbide - Fast Woodcutting |
| Blade Dia. | 5 3/8 in |
| Arbor Hole Size | 10 mm |
| Application | Fast Cutting |
| No. of Teeth | 16 |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Thickness | 0.039 in |
| Tooth Angle | 20 ° |
| Weight | 0.3 LB |
| EAN or UPC | 28874090552 |

