- Heavy-Duty 14.4V Cordless Pivoting Head Flashlight
- Extra-Bright Xenon Bulb Maximizes Brightness of Beam
- Lightweight, Compact Design Makes the Flashlight Durable & Portable
| Run Time | 3 h |
| Bulb | Xenon |
| DC Voltage | 14.4 V |
| Battery Size | 14.4V |
| Weight | 0.68 LB |
| EAN or UPC | 28875009140 |

