- 18V Replacement Flashlight Bulb
- Xenon Bulb Supplies 325 Lumens
- For use w/ 18V Flashlight & DEWALT 36V DC509 Flashlight
features
- Xenon bulb supplies 325 lumens
- For use with 18 V flashlights and DeWalt 36 V DC509 flashlight
| Voltage Rating | 18 |
| Lumen Output | 325 lm/ft2 |
| Run Time | 0 h |
| Bulb | Xenon |
| Weight | 0.05 LB |
| EAN or UPC | 28875090834 |

