- Cordless Construction Saw Blades
- 6 1/2" Blade Diameter
- Number of Teeth 36
- 0.039" Thickness
description
- Professional quality cordless ultra-thin kerf saw blades specifically engineered to optimize cutting performance and maximize the number of cuts per charge of all DEWALT 5-3/8 In. and 6-1/2 In. cordless saws. Anti-stick rim reduces friction and gum-up. Ultra-thin kerf blade for fast cutting.
features
- Manufactured by DEWALT
- Anti-stick rim reduces friction and gum-up
- Ultra-thin kerf blade for fast cutting
- Professional quality cordless ultra-thin kerf saw blades specifically engineered to optimize cutting performance and maximize the number of cuts per charge of all DEWALT 5-3/8 In. and 6-1/2 In. cordless saws
| Blade Dia. | 6 1/2 in |
| Tooth Angle | 3 ° |
| Grind | FTG |
| No. of Teeth | 36 |
| Type | Carbide - Aluminum Cutting |
| Use With | Aluminum |
| Tooth Shape | Flat Top Grind (FTG) |
| Thickness | 0.039 in |
| Kerf | 0.059 in |
| Arbor Hole Size | 5/8 in |
| Weight | 0.48 LB |
| EAN or UPC | 28877311036 |

