- Circular Saw Blades
- Ultra-Thin Kerf
- 6 1/2" Blade Diameter
- 90 Number of Teeth
- 5/8" Arbor Hole Size
description
- Featuring tungsten carbide teeth for maximum durability and a thin kerf for fast, smooth cuts, DEWALT small diameter construction saw blades power through a variety of building materials with ease. Ribbed heat vents allow blades to run at cooler temperatures, reducing blade flexing and binding. Anti-stick coating minimizes friction and gum-up.
applications
- Vinyl/paneling cutting
features
- Tougher tungsten carbide stays sharper longer
- Thin kerf for fast and smooth cutting action
- All blades feature 5/8-in arbor with diamond knock-out
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
| Application | Vinyl/paneling cutting |
| Type | Ultra-Thin Kerf |
| Tooth Angle | 18 °, 20 °, 45 ° |
| No. of Teeth | 90 |
| Grind | FTG |
| Cutting Edge Material | Steel |
| Arbor Hole Size | 5/8 in |
| Blade Dia. | 6 1/2 in |
| Kerf | 0.059 in |
| Hook | 18 °, 20 °, 45 ° |
| Tooth Shape | Flat Top Grind (FTG) |
| Thickness | 0.039 in |
| Packing Type | Carded |
| Weight | 0.5 LB |
| EAN or UPC | 28877435954 |

