- Heavy-Duty 1/4" (6mm) 7.2V Cordless Two-Position Screwdriver Kit
features
- Adjustable, two-position handle allows both in-line and pistol-grip operation
- Variable-speed, reversing trigger switch
- Industrial, quick-release, hex-shank chuck
- Electric brake provides increased productivity
- Battery pack allows for longer run-time
- charges in one hour
- Heavy-duty metal hinge provides secure, sustained, two-position lock
includes
- One hour charger
- 7.2 V compact batteries (qty. 2)
- Two screwdriver bits
- Heavy-duty kit box
| Family Name | Heavy-Duty 1/4" (6mm) 7.2V Cordless Two-Position Screwdriver Kit |
| RPM [Max] | 500 rpm |
| Cordless | Yes |
| Tool Wt. | 3.3 lb |
| Torque [Max] | 80 in lb |
| Voltage Rating | 7.2 V |
| Weight | 7.75 LB |
| EAN or UPC | 28877342344 |

