- Heavy-Duty 6-3/4" (173mm) 18V Cordless Metal Cutting Circular Saw Kit
features
- All-metal upper and lower guards for maximum durability
- Stainless-steel shoe stays rust free while minimizing chip build-up which prevents marring of the cutting surface
- ULTRA SIGHT-LINE™ scope allows maximum visibility to the cut line
includes
- Heavy-duty kit box
- 6 3/4", 40-tooth, titanium, carbide-tipped blade
- One hour charger
- Two 18 V XRP™ batteries
| Arbor Hole | 20 mm |
| RPM [Max] | 3200 rpm |
| Depth of Cut @ 90° | 2 3/8 in |
| Tool Wt. | 9.5 lb |
| Blade Dia. | 6 3/4 in |
| Voltage Rating | 18 |
| Cordless | Yes |
| Weight | 18.0 LB |
| EAN or UPC | 28877352473 |

