- Heavy-Duty 5-3/8" (136mm) 14.4V Cordless Trim Saw Kit
features
- Motor with fan cooling delivers maximum power and durability
- Spindle lock for easy blade changes
- Left side blade provides maximum visibility of cut line
- 50° beveling capacity increases range of applications
includes
- One hour charger
- 14.4 V battery
- 16-tooth carbide saw blade
- Blade wrench
- Heavy-duty kit box
| Tool Wt. | 6.8 lb |
| Depth of Cut @ 45° | 1 1/8 in |
| Depth of Cut @ 90° | 1 5/8 in |
| Voltage Rating | 14.4 |
| Blade Dia. | 5 3/8 in |
| Family Name | Heavy-Duty 5-3/8" (136mm) 14.4V Cordless Trim Saw Kit |
| RPM [Max] | 3000 rpm |
| Cordless | Yes |
| Weight | 15.88 LB |
| EAN or UPC | 28876093506 |

