Skip to content Skip to navigation menu
Shear

DW940K-2

Shear
Item #101397159
  • Heavy-Duty 18 Gauge 12V Cordless Swivel Head and Shear Kit
Shear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy-Duty 18 Gauge 12V Cordless Swivel Head and Shear Kit

features

  • Head swivels 360° which allows user to access tight quarters while maintaining comfort
  • Cordless tool allows user to take the tool to the work piece
  • Cuts 7/32" strip which continuously curls out of the cutting area, providing consistent and accurate cuts

includes

  • One hour charger
  • Two 12 V batteries
  • Heavy-duty kit box
  • Blade wrench
Capacity, Steel 18 ga.
Strokes Per Minute 2300 strokes/min
Tool Wt. 5.1 lb
Voltage Rating 12
Weight 10.75 LB
EAN or UPC 28875109406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison