- Heavy-Duty 18 Gauge 14.4V Cordless Swivel Head Shear Kit
features
- Head swivels 360° which allows user to access tight quarters while maintaining comfort
- Cuts 7/32" strip which continuously curls out of the cutting area, providing consistent and accurate cuts
- Cordless tool allows user to take the tool to the work piece
includes
- Two 14.4 V batteries
- Heavy-duty kit box
- Blade wrench
- One hour charger
| Tool Wt. | 5.8 lb |
| Voltage Rating | 14.4 |
| Strokes Per Minute | 2300 strokes/min |
| Capacity, Steel | 18 ga. |
| Weight | 11.5 LB |
| EAN or UPC | 28875109413 |

