- Heavy-Duty 3/8" 18V Cordless Right Angle Drill/Driver Kit
- 18 V
- 1500 RPM Max
features
- Two speed ranges 0 to 500/0 to 1,500 rpm for increased user flexibility providing a wide range of applications
- 320 unit watts out of maximum power for heavy-duty applications such as turning large bits and fasteners
- Multi-grip trigger provides comfort and convenience by allowing the user to get into tighter spaces while still having access to the trigger
- Variable-speed and reversing gives the user the ability to control speed
- Durable, right angle transmission with sealed ball bearing for a longer tool life
includes
- Screwdriver bit
- One hour charger
- Two 18 V batteries
- Heavy-duty kit box
| Capacity, in | 0.375 in |
| Speeds | 2-Speed |
| Voltage Rating | 18 |
| Type | Drill/Driver |
| RPM [Max] | 1500 rpm |
| Max. Watts Out | 320 |
| Cordless | Yes |
| Weight | 12.25 LB |
| EAN or UPC | 28877445281 |

