- Heavy-Duty 3/8" 12V Cordless Right Angle Drill/Driver Kit
- 1200 RPM Max
- 2-Speed
| Voltage Rating | 12 |
| Cordless | Yes |
| Speeds | 2-Speed |
| Chuck Capacity | 3/8 in |
| RPM [Max] | 1200 rpm |
| Weight | 9.38 LB |
| EAN or UPC | 28877385808 |
| Voltage Rating | 12 |
| Cordless | Yes |
| Speeds | 2-Speed |
| Chuck Capacity | 3/8 in |
| RPM [Max] | 1200 rpm |
| Weight | 9.38 LB |
| EAN or UPC | 28877385808 |