- Heavy-Duty 3/8" 9.6V Cordless Right Angle Drill/Driver Kit
- 1100 RPM Max
- 2-Speed
| Chuck Capacity | 3/8 in |
| Cordless | Yes |
| Speeds | 2-Speed |
| RPM [Max] | 1250 rpm |
| Voltage Rating | 14.4 |
| Weight | 9.8 LB |
| EAN or UPC | 28877385815 |
| Chuck Capacity | 3/8 in |
| Cordless | Yes |
| Speeds | 2-Speed |
| RPM [Max] | 1250 rpm |
| Voltage Rating | 14.4 |
| Weight | 9.8 LB |
| EAN or UPC | 28877385815 |