- Heavy-Duty 12VDC Cordless Drywall/Deck Screwdriver Kit
| RPM [Max] | 2300 rpm |
| Tool Wt. | 4.2 lb |
| Family Name | Heavy-Duty 12VDC Cordless Drywall/Deck Screwdriver Kit |
| Cordless | Yes |
| Voltage Rating | 12 |
| Torque [Max] | 180 in lb |
| Weight | 10.63 LB |
| EAN or UPC | 28877385822 |
| RPM [Max] | 2300 rpm |
| Tool Wt. | 4.2 lb |
| Family Name | Heavy-Duty 12VDC Cordless Drywall/Deck Screwdriver Kit |
| Cordless | Yes |
| Voltage Rating | 12 |
| Torque [Max] | 180 in lb |
| Weight | 10.63 LB |
| EAN or UPC | 28877385822 |