- 7/16 in Bit Size
- 0.313 in Shank Diameter
- Cobalt Material
description
- The DEWALT DWA1228 7/16" Pilot Point Industrial Cobalt Drill Bit is designed for maximum speed and life in stainless steel and other hard metals. This bit features a pilot point and split tip design that starts on contact and eliminates bit walking along for more control. Commonly used for drilling into stainless steel, drilling into angle iron, I-Beams, and other similar metals
features
- Maximum speed & Life in stainless steel and other hard metals
- Pilot Point & Split tip design starts on contact and eliminates bit walking
- Drill bits deliver 4 times longer life
- Manufactured by DEWALT
| Material | Cobalt |
| Shank Diameter | 0.313 in |
| Power Source | Non-Energy Using |
| Bit Type | Pilot Point |
| Length | 1.93 in |
| Height | 7.87 in |
| Bit Size | 7/16 in |
| Flute Length | 2.6 in |
| Warranty | 30 Days Limited Warranty |
| Width | 0.5 in |
| Weight | 0.178 LB |
| EAN or UPC | 885911410847 |

