- Drill Bit Set
description
- The DEWALT DWA1240 14-piece Pilot point industrial Cobalt Alloy Steel drill bit set is designed for maximum speed and life in stainless steel and other hard metals. These bits features a pilot point and split tip design that starts on contact and eliminates bit walking along for more control. Commonly used for drilling into stainless steel, drilling into angle iron, i-beams, and other similar metals.
features
- Maximum speed and life in stainless steel and other hard metals
- Pilot point tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
- Industrial strength Cobalt Alloy Steel for optimum life and durability in metal
- No bit walking - more user control
| Toughcase System Size | Small |
| Type | Cobalt |
| Weight | 1.024 LB |
| EAN or UPC | 885911410861 |

