- Black Oxide Material
- 8-32 Thread Size
description
- Crafted from high-carbon steel for precise threading, DEWALT Tap & Dies feature a patented core to helps to reduce breakage. Used to create and repair internal threads in metal applications. Constructed for long life and tough jobs.
features
- High Carbon Steel Taps Ideal for Precise Threads
- Black Oxide Split Point Drill Bits Provides Greater Wear Resistance
- Black Oxide Split Point Drill Bits Patented Core Diameter Reduces Breakage
| Material | Black Oxide |
| Self Feeding | No |
| Bit Type | Specialty |
| Shank Type | Straight |
| Warranty | 30 Days Limited Warranty |
| Length | 5.9 in |
| Height | 0.2 in |
| Inch/Metric | Metric |
| Thread Size | 8-32 |
| Power Source | Non-Energy Using |
| Width | 1.9 in |
| Weight | 0.02 LB |
| EAN or UPC | 885911361675 |

