- Black Oxide Material
- 1/4-20 Thread Size
description
- Drill and Tap Set,1/4 In.-20NC Thread,2 pcs. Crafted from high-carbon steel for precise threading, DEWALT Tap & Dies feature a patented core to helps to reduce breakage. Used to create and repair internal threads in metal applications. Constructed for long life and tough jobs
features
- High Carbon Steel Taps Ideal for Precise Threads
- Black Oxide Split Point Drill Bits Provides Greater Wear Resistance
- Black Oxide Split Point Drill Bits Patented Core Diameter Reduces Breakage
| Material | Black Oxide |
| Width | 1.9 in |
| Power Source | Non-Energy Using |
| Warranty | 30 Days Limited Warranty |
| Height | 0.3 in |
| Length | 5.8 in |
| Inch/Metric | Inch |
| Self Feeding | No |
| Shank Type | Straight |
| Bit Type | Specialty |
| Thread Size | 1/4-20 |
| Weight | 0.06 LB |
| EAN or UPC | 885911361637 |

