- Black Oxide Material
- 1/2-13 Thread Size
description
- Crafted from high-carbon steel for precise threading, DEWALT Tap & Dies feature a patented core to helps to reduce breakage. Used to create and repair internal threads in metal applications. Constructed for long life and tough jobs.
features
- High Carbon Steel Taps Ideal for Precise Threads
- Black Oxide Split Point Drill Bits Provides Greater Wear Resistance
- Black Oxide Split Point Drill Bits Patented Core Diameter Reduces Breakage
| Shank Type | Straight |
| Height | 7.75 in |
| Material | Black Oxide |
| Bit Type | Specialty |
| Length | 1.87 in |
| Self Feeding | No |
| Warranty | 30 Days Limited Warranty |
| Width | 0.54 in |
| Power Source | Non-Energy Using |
| Thread Size | 1/2-13 |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 885911361606 |

