- 1/4 in Shank Diameter
description
- Crafted from high-carbon steel for precise threading, DEWALT Tap & Dies feature a patented core to helps to reduce breakage. Used to create and repair internal threads in metal applications. Constructed for long life and tough jobs.
features
- High carbon steel taps ideal for precise threads
- Black oxide split point drill bits provides greater wear resistance
- Black oxide split point drill bits patented core diameter reduces breakage
| Bit Type | Specialty |
| Inch/Metric | Inch |
| Shank Diameter | 1/4 in |
| Length | 5.875 in |
| Warranty | 30 Days Limited Warranty |
| Height | 5.75 in |
| Width | 1.125 in |
| Material | Steel |
| Self Feeding | No |
| Weight | 0.46 LB |
| EAN or UPC | 885911361484 |

