Skip to content Skip to navigation menu
Black Oxide 6 mm-1 Tap and No 9 Drill Bit

DWA1420

Black Oxide 6 mm-1 Tap and No 9 Drill Bit
Item #117182088
  • Black Oxide Material
  • 6 mm-1 Thread Size
Black Oxide 6 mm-1 Tap and No 9 Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Oxide Material
  • 6 mm-1 Thread Size

description

  • The DEWALT DWA1420 is designed for end-users creating and repairing internal threads in metal applications. DEWALT's Taps are machined from high carbon steel for precise threading. The Black Oxide drill bits, designed for long life and durability, feature a patented core diameter which helps to reduce breakage.

features

  • High Carbon Steel Taps Ideal for Precise Threads
  • Black Oxide Split Point Drill Bits Provides Greater Wear Resistance
  • Black Oxide Split Point Drill Bits Patented Core Diameter Reduces Breakage
Material Black Oxide
Self Feeding No
Thread Size 6 mm-1.0
Height 0.3 in
Warranty 30 Days Limited Warranty
Width 1.9 in
Power Source Non-Energy Using
Shank Type Straight
Inch/Metric Metric
Length 5.8 in
Bit Type Specialty
Weight 0.06 LB
EAN or UPC 885911361460
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison