- Universal Tap Handle
description
- 6 - 32 NC Tap & No. 36 Drill Bit
features
- Black Oxide Split Point Drill Bits Patented Core Diameter Reduces Breakage
- Black Oxide Split Point Drill Bits Provides Greater Wear Resistance
- High Carbon Steel Taps Ideal for Precise Threads
| Length | 4.9 in |
| Warranty | 30 Days Limited Warranty |
| Height | 1.5 in |
| Width | 4.7 in |
| Weight | 0.5 LB |
| EAN or UPC | 885911484008 |

