- Black Oxide Material
- 6-32 Thread Size
description
- Crafted from high-carbon steel for precise threading, DEWALT Tap & Dies feature a patented core to helps to reduce breakage. Used to create and repair internal threads in metal applications. Constructed for long life and tough jobs.
features
- High Carbon Steel Taps Ideal for Precise Threads
- Black Oxide Split Point Drill Bits Provides Greater Wear Resistance
- Black Oxide Split Point Drill Bits Patented Core Diameter Reduces Breakage
| Thread Size | 6-32 |
| Power Source | Non-Energy Using |
| Shank Type | Straight |
| Warranty | 30 Days Limited Warranty |
| Height | 1 in |
| Length | 8.8 in |
| Inch/Metric | Metric |
| Width | 4.9 in |
| Self Feeding | No |
| Bit Type | Specialty |
| Material | Black Oxide |
| Battery Included | No |
| Weight | 0.69 LB |
| EAN or UPC | 885911361422 |

