- Black Oxide Material
- 6-32 Thread Size
description
- Crafted from high-carbon steel for precise threading, DEWALT Tap & Dies feature a patented core to helps to reduce breakage. Used to create and repair internal threads in metal applications. Constructed for long life and tough jobs.
features
- High carbon steel taps ideal for precise threads
- Black oxide split point drill bits provides greater wear resistance
- Black oxide split point drill bits patented core diameter reduces breakage
| Battery Included | No |
| Inch/Metric | Inch |
| Height | 8.74 in |
| Bit Type | Specialty |
| Power Source | Non-Energy Using |
| Length | 4.88 in |
| Self Feeding | No |
| Thread Size | 6-32 |
| Material | Black Oxide |
| Warranty | 30 Days Limited Warranty |
| Width | 0.75 in |
| Weight | 0.54 LB |
| EAN or UPC | 885911361415 |

