- 0.004 in Diameter
- 7 1/4 Length
- 5/8 in Arbor Size
- 24 Teeth
- 7 1/4 in Blade Dia.
description
- 7-1/4 in. Saw blades are ideal for framing, cross-cutting and fine finish applications. The exclusive, patent-pending toughtrack tooth design on our framing and ripping blades is engineered to deliver straight, accurate cuts over the life of the blade. Patented body slots reduce vibration, which works with the blade's thin kerf design to deliver exceptional user feel. High-density tungsten carbide teeth are tough, wear-resistant, and provide long life. The reinforced shoulder is designed for strength and durability by providing impact resistance against nail-embedded wood. These blades come with tough coat Anti-stick coating to reduce friction and gumming and are optimized for use on both corded and cordless circular saws. See the chart below for available tooth count options that are right for your application.
features
- Exclusive, patent-pending ToughTrack tooth design for accurate tracking over the life of the blade
- Patented Body Slots reduce vibration for exceptional feel
- High-Density Tungsten Carbide for toughness, wear-resistance, and long life
- ToughCoat anti-stick coating reduces friction and gumming
- Thin Kerf Design for smooth cuts
- Reinforced Shoulder for impact resistance in nail-embedded wood
- Optimized for use on both corded and cordless circular saws
| Diameter | 0.004 in |
| Progressive Blade Tooth Spacing | No |
| Battery Required | No |
| Kerf | 0.065 in |
| Tooth Configuration | Alternate Top Bevel Plus Raker (ATB+R) |
| Use With | Circular Saws |
| Width | 0.13 in |
| Battery Included | No |
| Blade Dia. | 7 1/4 in |
| No. of Teeths | 24 |
| Power Source | Electric |
| Length | 7.25 in |
| Non-Stick Coating | No |
| Blade Material | Carbide |
| Blade Type | Circular Saw |
| Arbor Size | 5/8 in |
| 13/16" Diamond Arbor Knockout | Yes |
| No. of Packs | 10 |
| Height | 7.25 in |
| Weight | 0.4 LB |
| EAN or UPC | 885911574464 |

