Skip to content Skip to navigation menu
3 Piece IMPACT READY® Step Drill Bit Set

DWA1790IR

3 Piece IMPACT READY® Step Drill Bit Set
Item #111166902
  • 3-Pc IMPACT READY Step Drill Bit Set
3 Piece IMPACT READY® Step Drill Bit Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3-Pc IMPACT READY Step Drill Bit Set

description

  • DEWALT impact ready step drill bit. Optimized for impact driver usage. Works with rotary drills.

features

  • Titanium Nitride Coating two flute spiral design provides longer life and better chip removal
  • Split point tip increases speed
  • Laser engraved numbers increases step visibility
  • 1/4 In. hex shank
  • Works With Rotary Drills

includes

  • 1/8" to 1/2" step drill bit
  • 3/16" to 1/2" step drill bit
  • 3/16" to 7/8" step drill bit
Length 3.400 in
Type Step Drill Bit
No. of Pieces 3
Weight 0.36 LB
EAN or UPC 885911294102
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison