Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hole Saw

DWA1872

Hole Saw
Item #117182021
  • Bi-Material
Hole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bi-Material

features

  • Bi-Metal material improves performance and durability on average vs. previous design
  • Staggered slots for easy plug removal
  • Up to 8.75% cobalt content and unique tooth geometry for speed and long life
  • Deep cut style hole saws will cut 2-by material in 1 pass
Material Bi-Metal
RPM [Max] 75 rpm
Weight 1.03 LB
EAN or UPC 885911329859
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison