- 3/16 in Hex Size
- 1 in OAL
- High Speed Steel
- Magnetic
description
- The DEWALT DWA1HS18IRB FlexTorq 1" Hex Security 3/16" IMPACT READY Bits are CNC machined, resulting in accurate manufacturing for optimal fit into the screw recess. A reflex core allows 2" bits to flex up to 15-degrees to reduce breakage. These bits are a part of the 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling. Impact ready bits with FlexTorq have increased durability for longer life. This is a bulk pack of 50 bits.
features
- CNC machined for optimal fit into the screw recess
- Impact ready bits with FlexTorq have increased durability for long life
- Part of 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling
- Reflex core allows 2" bits to flex up to 15-degrees to reduce breakage
| Width | 0.25 in |
| Magnetic | Yes |
| Bit Type | Hex |
| Height | 0.25 in |
| Head Style | Hex |
| Length | 1 in |
| Material | High Speed Steel |
| Shank Diameter | 1/4 in |
| Overall Length | 1 in |
| Hex Size | 3/16 in |
| Weight | 0.01 LB |
| EAN or UPC | 885911340236 |

