- 1 in Bit Size
- 1/4 in Shank Diameter
- Phillips Bit Type
- High Speed Steel Material
- Magnetic
description
- The DEWALT screwdriving bits FLEXTORQ are CNC machined, resulting in accurate manufacturing for optimal fit into the screw recess. A reflex core allows 2" bits to FLEX up to 15-degrees to reduce breakage. These bits are a part of the 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling. IMPACT READY bits with FLEXTORQ have increased durability for longer life.
features
- Cnc machined resulting in accurate manufacturing for optimal fit into screw recess
- Reflex core allows 2" bits flex up to 15° to reduce breakage
- Part of 10X magnetic screw lock system for fastener retention which minimizes drops and reduces wobbling
- Impact ready bits with FlexTorq have increased durability for long life
- 12" extension allows access into tight spaces
- One handed quick change bit release
| Magnetic | Yes |
| Bit Type | Phillips |
| Bit Size | 1 in |
| Height | 0.25 in |
| Material | High Speed Steel |
| Width | 0.25 in |
| Length | 1 in |
| No. of Pieces | 50 |
| Weight | 0.01 LB |
| EAN or UPC | 885911340281 |

