- 1 in OAL
- High Speed Steel
- 6-8 Tip Size
- 50 Pieces
- Magnetic
description
- The DEWALT DWA1SL6IRB FlexTorq 1" Slotted 6-8 IMPACT READY Bits are CNC machined, resulting in accurate manufacturing for optimal fit into the screw recess. A reflex core allows 2" bits to flex up to 15-degrees to reduce breakage. These bits are a part of the 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling. Impact ready bits with FlexTorq have increased durability for longer life. This is a bulk pack of 50 bits.
features
- CNC machined for optimal fit into the screw recess
- Impact ready bits with FlexTorq have increased durability for long life
- Part of the 1X Magnetic Screw Lock System for fastener retention - minimizes drops and reduces wobbling
- Reflex core allows 2" bits to flex up to 15-degrees to reduce breakage
| No. of Packs | 50 |
| Magnetic | Yes |
| Tip Size | 6-8 |
| Material | High Speed Steel |
| Bit Type | Slotted |
| Width | 0.25 in |
| Length | 1 in |
| Height | 0.25 in |
| No. of Pieces | 50 |
| Overall Length | 1 in |
| Weight | 0.01 LB |
| EAN or UPC | 885911340601 |

