Skip to content Skip to navigation menu
T15 Impact Ready 1 in Torx Flextorq Bit

DWA1TX15IRB

T15 Impact Ready 1 in Torx Flextorq Bit
Item #117181938
  • 1 in Bit Size
  • Torx Bit Type
  • High Speed Steel Material
  • Magnetic
T15 Impact Ready 1 in Torx Flextorq Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Bit Size
  • Torx Bit Type
  • High Speed Steel Material
  • Magnetic

description

  • The DEWALT DWA1TX15IRB FlexTorq 1" Torx T15 IMPACT READY Bits are CNC machined, resulting in accurate manufacturing for optimal fit into the screw recess. A reflex core allows 2" bits to flex up to 15-degrees to reduce breakage. These bits are a part of the 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling. Impact ready bits with FlexTorq have increased durability for longer life. This is a bulk pack of 50 bits.

features

  • Impact ready bits with flextorq have increased durability for long life
  • Cnc machined resulting in accurate manufacturing for optimal fit into screw recess
  • Reflex core allows 2" bits flex up to 15°
  • to reduce breakage
  • Part of 10x magnetic screw lock system for fastener retention which minimizes drops and reduces wobbing
  • Impact ready bits with flextorq
  • have increased durability for long life
  • 12" extension allows access into tight spaces
  • One handed quick change bit release
Material High Speed Steel
Magnetic Yes
No. of Pieces 50
Width 0.25 in
Bit Type Torx
Bit Size 1 in
Length 1 in
Height 0.25 in
Weight 0.01 LB
EAN or UPC 885911341103
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison