- 1 in OAL
- High Speed Steel
- 50 Pieces
- T30 Tox Size
- Magnetic
description
- The DEWALT screwdriving bits FLEXTORQ are CNC machined, resulting in accurate manufacturing for optimal fit into the screw recess. A reflex core allows 2" bits to FLEX up to 15-degrees to reduce breakage. These bits are a part of the 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling. IMPACT READY bits with FLEXTORQ have increased durability for longer life.
features
- CNC machined resulting in accurate manufacturing for optimal fit into screw recess
- Reflex core allows 2" bits flex up to 15° to reduce breakage
- Part of 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling
- IMPACT READY bits with FLEXTORQ have increased durability for long life
- 12" extension allows access into tight spaces
- One handed quick change bit release
| Bit Type | Torx |
| Overall Length | 1 in |
| No. of Packs | 50 |
| No. of Pieces | 50 |
| Width | 0.3 in |
| Height | 0.3 in |
| Torx Size | T30 |
| Magnetic | Yes |
| Length | 1 in |
| Material | High Speed Steel |
| Weight | 0.014 LB |
| EAN or UPC | 885911341141 |

