- Drill Bit Set
description
- Our FlexTorq IMPACT READY accessories now come in ToughCase+ system, the latest addition to our accessory storage line. The ToughCase+ system is a connectable case system designed to optimize storage space and keep your bits organized. The bit-bar design of the drill driver set allows for easy bit removal and the clear lid allows you to see inside at a glance. FlexTorq IMPACT READY accessories deliver exceptional performance for extreme torque applications. FlexTorq bits in the bit driver set feature an Extended FlexTorq Zone* to transfer optimal torque in hard joint applications, providing durability and longer life.** The bit tip is CNC machined for a precise fit, reducing cam-out under torque. Small Bulk and Small ToughCase+ sizes available now. Medium and large sizes are coming soon.
features
- Clear lid of the driver bit set allows you to easily see contents at glance
- Clip latch for secure closing
- CNC-machined bit tip for precise fit in screw heads for reducing cam-out
- Connectable accessory storage system to optimize storage space of the drill bits set
- Extended FlexTorq Zone* transfers optimal torque
- Magnetic Screw Lock sleeve minimizes drops and reduces wobbles
- Patented bit-bar design of DEWALT bit set allows easy removal of bits and customizable placement
- Small Bulk Storage size fits inside the Small and Medium ToughCase+ (sold separately) - Ideal for organizing loose bits
| Height | 8.75 in |
| Length | 8.75 in |
| Power Source | Non-Energy Using |
| Width | 1.74 in |
| Warranty | 3 Years Limited Warranty |
| Weight | 0.92 LB |
| EAN or UPC | 885911424509 |

