- High Speed Steel
- 3 Pieces
- Magnetic
description
- Get an optimal fit and minimize wobbling with FLEXTORQ IMPACT READY CNC machined screwdriving bits. These bits have been engineered to limit breakage with a reflex core that allows 2 in. Bits to FLEX up to 15.
features
- IMPACT READY bits with FLEXTORQ have increased durability for long life
- Cnc machined resulting in accurate manufacturing for optimal fit into screw recess
- Reflex core allows 2" bits flex up to 15°
- to reduce breakage
- Part of 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling
- IMPACT READY bits with FLEXTORQ
- have increased durability for long life
- 12" extension allows access into tight spaces
- One handed quick change bit release
| Power Source | Non-Energy Using |
| Bit Size | 2 in |
| Width | 0.875 in |
| Height | 6.75 in |
| No. of Pieces | 3 |
| Material | High Speed Steel |
| Bit Type | Hex |
| No. of Packs | 3 |
| Length | 2.87 in |
| Magnetic | Yes |
| Battery Included | No |
| Shank Diameter | 1/4 in |
| Weight | 0.08 LB |
| EAN or UPC | 885911334945 |

