- 40-Pc IMPACT READY Screwdriving Set
description
- Impact Ready FlexTorq® bits feature a FlexTorq Zone to transfer torque in hard joint applications for use in impact drivers. The FlexTorq Zone can flex up to 15° for durability and long life. The bit tips are CNC-machined for a precise fit to help reduce cam-out. Pair any 2-in (or longer) bit with the 10X Magnetic Screw Lock(TM) Sleeve to minimize drops and wobbles.
features
- Impact Ready for use in impact drivers
- CNC machined bit tips for precise fit and to help reduce cam-out
- FlexTorq Zone for durability and long life
- 10X Magnetic Screw Lock System(TM) to minimize drops and wobbles
- Includes: (1) socket adapter, (1) magnetic bit tip holder, (1) magnetic sleeve, (2) nut drivers, (25) 1-in screw bits, (9) 2-1/4-in screw bits, (1) 3-1/2-in screw bit
includes
- (1) 3/8" untested bit
- (1) 1/4" untested bit
- (1) 5/16" untested bit
- (1) Impact Ready sleeve
- (1) 3" Impact Ready screw lock holder
- (1) 1" PH1 Impact Ready bit
- (7) 1" , (6) 2", (1) 3.5" PH2 Impact Ready bits
- (1) 1" PH3 Impact Ready bit
- (1) 1" SL6 Impact Ready bit
- (2) 1", (1) 2" SL8 Impact Ready bit
- (1) 1" SL10 Impact Ready bit
- (1) 1" SQ1 Impact Ready bit
- (2) 1", (1) 2" SQ2 Impact Ready bit
- (1) 1" SQ3 Impact Ready bit
- (1) 1" T15 Impact Ready bit
- (3) 1" T20 Impact Ready bit
- (3) 1", (1) 2" T25 Impact Ready bit
- (1) 1" T30 Impact Ready bit
| Tip Type | Square, Phillips®, Torx®, Slotted |
| Weight | 1.14 LB |
| EAN or UPC | 885911344821 |

