- 2 in Bit Size
- Torx Bit Type
- High Speed Steel Material
- Magnetic
description
- The DEWALT DWA2TX30IRB FlexTorq 2" Torx T30 IMPACT READY Bits are CNC machined, resulting in accurate manufacturing for optimal fit into the screw recess. A reflex core allows 2" bits to flex up to 15-degrees to reduce breakage. These bits are a part of the 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling. Impact ready bits with FlexTorq have increased durability for longer life. This is a bulk pack of 50 bits.
features
- Impact ready bits with flextorq have increased durability for long life
- Cnc machined resulting in accurate manufacturing for optimal fit into screw recess
- Reflex core allows 2" bits flex up to 15°
- to reduce breakage
- Part of 10x magnetic screw lock system for fastener retention which minimizes drops and reduces wobbing
- Impact ready bits with flextorq
- have increased durability for long life
- 12" extension allows access into tight spaces
- One handed quick change bit release
| Bit Size | 2 in |
| Material | High Speed Steel |
| Width | 0.25 in |
| Length | 2 in |
| No. of Pieces | 50 |
| Height | 0.25 in |
| Weight | 0.02 LB |
| EAN or UPC | 885911341257 |

