- Screwdriver Bit
description
- The DEWALT 2-piece 1/4-in x 2-1/4-in Torx impact driver bits provide reliable and stable fastening for your do-it-yourself and professional projects. Each bit is made with a flexible core, which makes it resistant to breakage during use. This core also ensures optimal torque, which makes fastening quick and easy. Like other DEWALT products, precision is to be expected for this 1/4-in x 2-1/4-in Torx impact driver bit set. All of the bits are CNC-machined, which means that they’re guaranteed to fit perfectly into the recesses of your screws. Say goodbye to slips and screw head breakage during fastening. This kit is also a part of a magnetic screw lock system. This ensures that bits stay stable even during the most extreme fastening speeds. Every bit is made of shock-resistant tool steel as well, making them reliable partners to any impact driving tool. Shop this DEWALT 2-pack Torx impact driver bit at Lowes.com today.
features
- Impact Ready bits with FlexTorq have increased durability for long life
- CNC-machined resulting in accurate manufacturing for optimal fit into screw recess
- Reflex core allows 2-in bits flex up to 15 degrees to reduce breakage
- Part of 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling
- Extended FlexTorq zone transfers optimal torque
| Application - Tools | Impact |
| Overall Bit Length | 2 in |
| Shank Style | Hex Power Drive |
| Bit Style | Torx(R) |
| Fastening Tool Item | Power Bit |
| Fastening Tool Tip Size | T40 |
| Impact Rated | Yes |
| Fastening Tool Material | S2 Steel |
| Family Name | Screwdriver Bit |
| Hex Shank Size | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 885911344722 |

